The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
HAMMOND MANUFACTURING #CWST418NK

Lay-In Wireway, 4 x 4 x 18 in., Steel, Gray, NEMA 1, Hinged Cover

SKU # 62398000656 Manufacturer Series: CWST NK
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In
Material: Steel
Material Specification: 16/14 Gauge
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 4 x 4 in.
Length: 18 in.

HMN CWST418NK 4X4X18IN-STRT-SECT

Additional Info: Straight Sections, IEC IP20