Menu Search
HAMMOND MANUFACTURING #CWST6120

Wireway, Lay-in; Straight; Hinged, Screw Closure; With KOs; Gray; 6 x 6 x 120 in.

SKU # 62398026188 Manufacturer Series: CWST
RoHS Compliant
View more versions of this product
Length: 120 in.
Size: 6 x 6 in.
Type: Straight Section, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Hinged, Screw Closure
Knockouts: Concentric (1/2 and 3/4 in.)