Menu Search
HAMMOND MANUFACTURING #1487D24

Lay-In Wireway, 6 x 6 x 24 in., Steel, Gray, NEMA 12, Hinged, Clamps Cover

SKU # 62398046460 Manufacturer Series: 1487
RoHS Compliant
Type: Lay-In
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 12
Cover: Hinged, Clamps
Size: 6 x 6 in.
Length: 24 in.

Additional Info: IEC 60529, IP54