Menu Search
HAMMOND MANUFACTURING #CWST836NK

Lay-In Wireway, 8 x 8 x 36 in., Steel, Gray, NEMA 1, Hinged Cover

SKU # 62398033161 Manufacturer Series: Series CW
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In
Material: Steel
Material Specification: 16/14 Gauge
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 8 x 8 in.
Length: 36 in.

Additional Info: Straight Sections, IEC IP20