Menu Search
HAMMOND MANUFACTURING #1485E6

Lay-In Wireway, 8 x 8 x 6 in., Steel, Gray, NEMA 12, Hinged, Clamps Cover

SKU # 62398045284 Manufacturer Series: 1485
RoHS Compliant
Type: Lay-In
Material: Steel
Material Specification: 14 Gauge
Finish: Gray
NEMA: 12
Cover: Hinged, Clamps
Size: 8 x 8 in.
Length: 6 in.

Additional Info: IEC 60529, IP54