Menu Search
HAMMOND MANUFACTURING #CWST448

Lay-In Wireway Gray Steel 48 in.

SKU # 62398026184 Manufacturer Series: CWST
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 4 x 4 in.
Length: 48 in.
Knockouts: 1/2 in., 3/4 in.

Additional Info: Knockouts are on 12 in. Center, Straight Section, IEC IP20