Menu Search
HAMMOND MANUFACTURING #CWST1012NK

Wireway, Lay-in; Straight; Hinged, Screw Closure; No KOs; Gray; 10 x 10 x 12 in.

SKU # 62398001661 Manufacturer Series: CWST
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 10 x 10 in.
Length: 12 in.
Type: Straight Section, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Hinged, Screw Closure
Knockouts: None