Menu Search
HAMMOND MANUFACTURING #CWST4120NK

Wireway, Lay-in; Straight; Hinged, Screw Closure; No KOs; Gray; 4 x 4 x 120 in.

SKU # 62398033150 Manufacturer Series: CWST
RoHS Compliant
View more versions of this product
Size: 4 x 4 in.
Length: 120 in.
Type: Straight Section, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Hinged, Screw Closure
Knockouts: None