Menu Search
HAMMOND MANUFACTURING #CWST648NK

Wireway, Lay-in; Straight; Hinged, Screw Closure; No KOs; Gray; 6 x 6 x 48 in.

SKU # 62398033154 Manufacturer Series: CWST
RoHS Compliant
View more versions of this product
Size: 6 x 6 in.
Length: 48 in.
Type: Straight Section, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Hinged, Screw Closure
Knockouts: None