Menu Search
Cable and Wire Management Wireways Wireway Straight Sections Wireway, Lay-in; Straight; Hinged, Screw Closure; With KOs; Gray

HAMMOND MANUFACTURING

Wireway, Lay-in; Straight; Hinged, Screw Closure; With KOs; Gray

(32 Product Options) Manufacturer Series: CWST
  • Type: Straight Section, Lay-In Wireway
  • Material: Steel
  • Finish: Gray Polyester Powder Paint
  • NEMA: Type 1
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Straight Section, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Hinged, Screw Closure
Knockouts: Concentric (1/2 and 3/4 in.)