Menu Search
HAMMOND MANUFACTURING #CWSC424NK

Wireway, Lay-in; Straight; Screw; No KOs; Gray; 4 x 4 x 24 in.

SKU # 62398001691 Manufacturer Series: CWSC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 24 in.
Size: 4 x 4 in.
Type: Straight Section, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Screw
Knockouts: None