Menu Search
Cable and Wire Management Wireways Wireway Straight Sections Wireway, Lay-in; Straight; Screw; No KOs; Gray

HAMMOND MANUFACTURING

Wireway, Lay-in; Straight; Screw; No KOs; Gray

(46 Product Options) Manufacturer Series: CWSC
  • Type: Straight Section, Lay-In Wireway
  • Material: Steel
  • Finish: Gray Polyester Powder Paint
  • NEMA: Type 1
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Straight Section, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Screw
Knockouts: None