Menu Search
HAMMOND MANUFACTURING #CWSC212

Wireway, Lay-in; Straight; Screw; With KOs; Gray; 2.5 x 2.5 x 12 in.

SKU # 62398033106 Manufacturer Series: CWSC
RoHS Compliant
View more versions of this product
Size: 2.5 x 2.5 in.
Length: 12 in.
Type: Straight Section, Lay-In Wireway
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Screw
Knockouts: Concentric (1/2 and 3/4 in.)