Menu Search
HAMMOND MANUFACTURING #1487C36SS

Wireway Straight Section, 4 x 4 in., 36 in. L

SKU # 62398005846 Manufacturer Series: 1487SS
RoHS Compliant
Type: Pull Through Wireway
Material: Stainless Steel
Material Specification: Type 304, 14 Gauge
Finish: Natural Smooth Brushed
NEMA: 4X
Cover: Hinged, Screw Clamp
Size: 4 x 4 in.
Length: 36 in.