Menu Search
HAMMOND MANUFACTURING #CWSC6120

Wireway Straight Section, 6 x 6 in., 120 in. L

SKU # 62398033125 Manufacturer Series: CWSC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Wireway
Material: Steel
Material Specification: 14/16 Gauge
Finish: Powder Coated Gray (ANSI 61)
NEMA: 1
Cover: Screw
Size: 6 x 6 in.
Length: 120 in.