Menu Search
HAMMOND MANUFACTURING #1487D36SS

Wireway Straight Section, 6 x 6 in., 36 in. L

SKU # 62398005864 Manufacturer Series: 1487SS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pull Through Wireway
Material: Stainless Steel
Material Specification: Type 304, 14 Gauge
Finish: Natural Smooth Brushed
NEMA: 4X
Cover: Hinged, Screw Clamp
Size: 6 x 6 in.
Length: 36 in.