You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1485E12

Wireway Straight Section, 8 x 8 in., 12 in. L

SKU # 62398045288 Manufacturer Series: 1485
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Wireway
Material: Steel
Material Specification: 14 Gauge
Finish: Powder Coated Gray (ANSI 61)
NEMA: 12
Cover: Hinged, Clamp
Size: 8 x 8 in.
Length: 12 in.