Menu Search
HAMMOND MANUFACTURING #1485E120

Wireway Straight Section, 8 x 8 in., 120 in. L

SKU # 62398045294 Manufacturer Series: 1485
RoHS Compliant
Type: Lay-In Wireway
Material: Steel
Material Specification: 14 Gauge
Finish: Powder Coated Gray (ANSI 61)
NEMA: 12
Cover: Hinged, Clamp
Size: 8 x 8 in.
Length: 120 in.