Menu Search
HAMMOND MANUFACTURING #1487E120

Wireway Straight Section, 8 x 8 in., 120 in. L

SKU # 62398045344 Manufacturer Series: 1487
RoHS Compliant
Type: Pull Through Wireway
Material: Steel
Material Specification: 14 Gauge
Finish: Powder Coated Gray (ANSI 61)
NEMA: 12
Cover: Hinged, Screw Clamp
Size: 8 x 8 in.
Length: 120 in.