You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

We are currently experiencing a technical issue with select pages. Our team is working quickly to resolve the issue. Thank you for your patience during this time.

Menu Search
HAMMOND MANUFACTURING #CWSC848

Wireway Straight Section, 8 x 8 in., 48 in. L

SKU # 62398033129 Manufacturer Series: CWSC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Wireway
Material: Steel
Material Specification: 14/16 Gauge
Finish: Powder Coated Gray (ANSI 61)
NEMA: 1
Cover: Screw
Size: 8 x 8 in.
Length: 48 in.