Menu Search
HAMMOND MANUFACTURING #CWSC860

Wireway Straight Section, 8 x 8 in., 60 in. L

SKU # 62398033130 Manufacturer Series: CWSC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Wireway
Material: Steel
Material Specification: 14/16 Gauge
Finish: Powder Coated Gray (ANSI 61)
NEMA: 1
Cover: Screw
Size: 8 x 8 in.
Length: 60 in.