Menu Search
Wireway Straight Sections Lay-In Wireway Gray Steel 24 in.
LEGRAND - WIREMOLD #C1602

SpecMate Lay-In Wireway Gray Steel 24 in.

SKU # 78677603311
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Lay-In
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 1
Size: 6 x 6 in.
Length: 24 in.
Knockouts: 1/2 in.

Additional Info: Knockouts are on 24 in. Center