Menu Search
LEGRAND - WIREMOLD #C1405

SpecMate Lay-In Wireway Gray Steel 60.00 in.

SKU # 78677603283
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 4 x 4 in.
Length: 60 in.
Knockouts: None