Menu Search

LEGRAND - WIREMOLD #C1605

SpecMate Lay-In Wireway Gray Steel 60.00 in.

SKU: 78677603313
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Lay-In
Material: Steel
Material Specification: 16 Gauge
Finish: Gray
NEMA: 1
Cover: Hinged
Size: 6 x 6 in.
Length: 60 in.
Knockouts: None
Description
Wireway Straight Sections: Type - Lay-In; Material - Steel; Material Specification - 16 Gauge; Finish - Gray; NEMA - 1; Cover - Hinged; Size - in - 6.00 x 6.00; Length - in - 60.00; Manufacturer Series - SpecMate