Menu Search
NVENT HOFFMAN #F22W24

Feed-Through Wireway Gray Steel 24.00 in.

SKU # 78351014020
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Feed-Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: Hinged
Size: 2.5 x 2.5 in.
Length: 24 in.
Knockouts: None