Menu Search
NVENT HOFFMAN #F44W24

Feed-Through Wireway Gray Steel 24.00 in.

SKU # 78351014210
Type: Feed-Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: Hinged
Size: 4 x 4 in.
Length: 24 in.
Knockouts: None