Menu Search
NVENT HOFFMAN #F44W48

Feed-Through Wireway Gray Steel 48.00 in.

SKU # 78351014230
Type: Feed-Through
Material: Steel
Finish: Gray
NEMA: 12
Cover: Hinged
Size: 4 x 4 in.
Length: 48 in.
Knockouts: None