Menu Search
NVENT HOFFMAN #F44W12SS

Feed-Through Wireway SS Stainless Steel 12.00 in.

SKU # 78351015400
Type: Feed-Through
Material: Stainless Steel
Material Specification: Type 304
Finish: Stainless Steel
NEMA: 4X
Cover: Hinged
Size: 4 x 4 in.
Length: 12 in.
Knockouts: None