Menu Search
NVENT HOFFMAN #F66W36SS

Feed-Through Wireway SS Stainless Steel 36.00 in.

SKU # 78351015560
Type: Feed-Through
Material: Stainless Steel
Material Specification: Type 304
Finish: Stainless Steel
NEMA: 4X
Cover: Hinged
Size: 6 x 6 in.
Length: 36 in.
Knockouts: None