Menu Search
NVENT HOFFMAN #F44LKT

Lay-In Transposition Wireway Gray Steel 12.00 in.

SKU # 78351019810
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Transposition
Material: Steel
Finish: Gray
NEMA: 12
Cover: Hinged
Size: 4 x 4 in.
Length: 12 in.
Knockouts: None

Additional Info: Rotates opening side of wireway clockwise by 90 degrees