Menu Search
NVENT HOFFMAN #F88T3R12

Lay-In Wireway Gray Steel 12.00 in.

SKU # 78351043799
Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 3R
Cover: Hinged
Size: 8 x 8 in.
Length: 12 in.
Knockouts: None