Menu Search
NVENT HOFFMAN #F66T3R120

Lay-In Wireway Gray Steel 120.00 in.

SKU # 78351043679
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 3R
Cover: Hinged
Size: 6 x 6 in.
Length: 120 in.
Knockouts: None