Menu Search
NVENT HOFFMAN #F88T3R60

Lay-In Wireway Gray Steel 60.00 in.

SKU # 78351043819
Type: Lay-In
Material: Steel
Finish: Gray
NEMA: 3R
Cover: Hinged
Size: 8 x 8 in.
Length: 60 in.
Knockouts: None