Menu Search
NVENT HOFFMAN #F22L12

Wireway, Lay-in; Straight; Hinged; No KOs; Gray; 2.5 x 2.5 x 12 in.

SKU # 78351018020
View more versions of this product
Length: 12 in.
Size: 2.5 x 2.5 in.
Type: Straight Section, Lay-in Wireway
Material: Steel
Material Specification: 14 Gauge
Finish: Gray Polyester Powder Paint
NEMA: Type 12
Cover: Hinged, Latched Closure
Knockouts: None