Menu Search
NVENT HOFFMAN #F66L120

Wireway, Lay-in; Straight; Hinged; No KOs; Gray; 6 x 6 x 120 in.

SKU # 78351018540
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 120 in.
Size: 6 x 6 in.
Type: Straight Section, Lay-in Wireway
Material: Steel
Material Specification: 14 Gauge
Finish: Gray Polyester Powder Paint
NEMA: Type 12
Cover: Hinged, Latched Closure
Knockouts: None