Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
NVENT HOFFMAN #F126L12

Wireway, Lay-in; Straight; Hinged; No KOs; Gray; 12 x 6 x 12 in.

SKU # 78351018730
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 12 in.
Size: 12 x 6 in.
Type: Straight Section, Lay-in Wireway
Material: Steel
Material Specification: 14 Gauge
Finish: Gray Polyester Powder Paint
NEMA: Type 12
Cover: Hinged, Latched Closure
Knockouts: None