Menu Search
NVENT HOFFMAN #F22G60

Wireway, Lay-in; Straight; Hinged; No KOs; Gray; 2.5 x 2.5 x 60 in.

SKU # 78351052050
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 60 in.
Size: 2.5 x 2.5 in.
Material Specification: 16 Gauge
Type: Lay-In
Material: Steel
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Hinged, Screw Closure
Knockouts: None