Menu Search
NVENT HOFFMAN #F22G60WK

Wireway, Lay-in; Straight; Hinged; With KOs; Gray; 2.5 x 2.5 x 60 in.

SKU # 78351052890
RoHS Compliant
View more versions of this product
Size: 2.5 x 2.5 in.
Length: 60 in.
Knockouts: (40) 0.50 to 0.75 in.
Type: Lay-In
Material: Steel
Material Specification: 16 Gauge
Finish: Gray Polyester Powder Paint
NEMA: Type 1
Cover: Hinged, Screw Closure