Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
NVENT HOFFMAN #F1010T148GV

Wireway, Lay-in; Straight; No KOs; Galvanized; 10 x 10 x 48 in.

SKU # 78351043620
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 10 x 10 in.
Length: 48 in.
Material Specification: 14 Gauge
Type: Lay-In
Material: Steel
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover: Flat Cover, Screw Closure
Knockouts: None