Menu Search
Cable and Wire Management Wireways Wireway Straight Sections Wireway, Lay-in; Straight; No KOs; Galvanized

NVENT HOFFMAN

Wireway, Lay-in; Straight; No KOs; Galvanized

(47 Product Options)
  • Type: Lay-In
  • Material: Steel
  • Finish: Galvanized, Unpainted
  • NEMA: Type 1
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Lay-In
Material: Steel
Finish: Galvanized, Unpainted
NEMA: Type 1
Cover: Flat Cover, Screw Closure
Knockouts: None