Menu Search
HAMMOND MANUFACTURING #1485DTN

Lay-In Wireway Tee, 14 Gauge Steel, Gray, NEMA 12, 6 x 6 in., Butt Hinged Cover

SKU # 62398045530 Manufacturer Series: 1485TN
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Wireway
Material: Steel, 14 Gauge
Finish: Gray
NEMA: 12
Cover: Butt Hinged
Size: 6 x 6 in.

Additional Info: Top Opening, Includes: Two Flat Sealing Plates