Menu Search
HAMMOND MANUFACTURING #1487ET

Lay-In Wireway Tee, 14 Gauge Steel, Gray, NEMA 12, 8 x 8 in., Butt Hinged Cover

SKU # 62398045358 Manufacturer Series: 1487T
RoHS Compliant
Type: Pull Through Wireway
Material: Steel, 14 Gauge
Finish: Gray
NEMA: 12
Cover: Butt Hinged
Size: 8 x 8 in.