You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #CWTF4

Lay-In Wireway Tee, 16 Gauge Steel, Gray, NEMA 1, 4 x 4 in., Screw Cover

SKU # 62398026209 Manufacturer Series: CWTF
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lay-In Wireway
Material: Steel, 16 Gauge
Finish: Gray
NEMA: 1
Cover: Screw
Size: 4 x 4 in.