Menu Search
HAMMOND MANUFACTURING #1487BT

Pull Through Wireway Tee, 14 Gauge Steel, Gray, NEMA 12, 2.5 x 2.5 in., Butt Hinged Cover

SKU # 62398046030 Manufacturer Series: 1487T
RoHS Compliant
Type: Pull Through Wireway
Material: Steel, 14 Gauge
Finish: Gray
NEMA: 12
Cover: Butt Hinged
Size: 2.5 x 2.5 in.