Menu Search
ABB INSTALLATION PRODUCTS #54165-TB

Color-Keyed® Lug, Compression; CU; 1 Hole; 35kV; 3/0 AWG; 1/2 in.

SKU # 78621054165
Conductor Size - Code: 3/0 AWG
Screw/​Stud Size: 1/2 in.
Lug L x Tongue W: 2.35 x 0.92 in.
Conductor Size - Flex: 2/0 Flex 325/24 Str
Conductor Size - Navy: 150 Navy
Color Code: Orange
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes