Menu Search
ABB INSTALLATION PRODUCTS #54167

Color-Keyed® Lug, Compression; CU; 1 Hole; 35kV; 4/0 AWG; 1/4 in.

SKU # 78621054167
Screw/​Stud Size: 1/4 in.
Conductor Size - Code: 4/0 AWG
Lug L x Tongue W: 1.90 x 1.03 in.
Conductor Size - Flex: 3/0 Flex 450/24 Str
Conductor Size - Navy: 200 Navy
Color Code: Purple
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes