Menu Search
ABB INSTALLATION PRODUCTS #54178

Color-Keyed® Lug, Compression; CU; 1 Hole; 35kV; 300 MCM; 5/16 in.

SKU # 78621054178
View more versions of this product
Conductor Size - Code: 300 MCM
Screw/​Stud Size: 5/16 in.
Conductor Size - Flex: 250 kcmil
Conductor Size - Navy: 300 Navy
Color Code: White
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Stud Holes: 1
Conductor Type: Copper
Inspection Hole: Yes