Menu Search
Wiring Connectors Connectors and Lugs, Compression Cable Lugs Blackburn® Lug, Compression; CU; 1H; Non-insulated; 35kV

ABB INSTALLATION PRODUCTS

Blackburn® Lug, Compression; CU; 1H; Non-insulated; 35kV

(22 Product Options) Manufacturer Series: Color-Keyed®
  • Type: Compression Terminal
  • Insulation: None
  • Material: Copper, Tin-plated
  • Voltage: 35kV
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 1
Stud Hole Spacing: Not Applicable
Conductor Type: Copper
Inspection Hole: No