Menu Search
ABB INSTALLATION PRODUCTS #54275

Thomas and Betts Lug, Compression; Copper; 1/2 in.; 2 Holes; 250 MCM; Yellow

SKU # 78621054275 Manufacturer Series: Color-Keyed®
RoHS Compliant
Type: Compression Terminal
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Standard / Straight
Lug L x Tongue W: 4.18 x 1.09 in.
Stud Holes: 2H
Stud Hole Spacing: 1.75 in. Space
Conductor Type: Copper
Conductor Size - Code: 250 MCM
Screw/​Stud Size: 1/2 in.
Color Code: Yellow