Menu Search
BURNDY #YA8C-2TC14

Hylug™ Lug, Compression; CU; 35kV; 2H; 8 AWG; 1/4 in. Stud

SKU # 78181001969 Manufacturer Series: YA

Compare

Maximum number of products selected.
View more versions of this product
Conductor Size - Code: 8 AWG
Screw/​Stud Size: 1/4 in.
Lug L x Tongue W: 2.33 x 0.40 in.
Stud Hole Spacing: 5/8 in.
Conductor Size - Flex: 8 Flex 37/24 Str
Color Code: Red
Type: Compression Terminal
Insulation: None
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long, Straight
Stud Holes: 2
Conductor Type: Copper
Inspection Hole: No